Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Landon 6 Piece 15oz Reactive Glaze Coffee Cup Set in Truffle Grey

  • Mfr # 133140.01

  • Zoro # G021736473


product price: $32.49
/ea

Key Features

Overall Length
5 in
Overall Width
3.5 in
Material
Stoneware
Overall Height
4.5 in
Color
Truffle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133140.01
Zoro #
G021736473
UPC #
658580756604
Country of Origin
China

Dimensions

Overall Length
5 in
Overall Width
3.5 in
Overall Height
4.5 in

Details

Item
Cup Set
Material
Stoneware
Color
Truffle

Description

The Landon 6 piece 15oz Coffee Cup Set in Truffle Grey will soon become your go to set for your morning cup. Made with a simplistic yet modern design, these mugs are finished with a matte reactive glaze that is unique to each piece and adds a touch of texture to your mornings. Set is constructed with durable stoneware that is dishwasher and microwave safe for long lasting use, fast clean up, and easy re-heat for ultimate convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.