Zoro Homepage

Landon 9.2 Inch Stoneware Round High Serving Bowl in Truffle

  • Mfr # 133173.01

  • Zoro # G721736407


product price: $32.49
/ea

Key Features

Overall Width
9.2 in
Material
Stoneware
Overall Height
4.75 in
Color
Truffle
Overall Length
9.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133173.01
Zoro #
G721736407
UPC #
658580756574
Country of Origin
China

Dimensions

Overall Width
9.2 in
Overall Height
4.75 in
Overall Length
9.2 in

Details

Material
Stoneware
Color
Truffle
Item
Serving Bowls

Description

Set your table for any occasion with this Our Table Landon 9.2 Inch Stoneware High Serving Bowl. Made of beautiful stoneware with a unique reactive glaze finish on a grey truffle color, this dish is sure to stand out anywhere you place it. This bowl is perfect for serving large portions of food like salads, pastas, appetizers, and so much more. It also makes a fantastic decoration to add to your home, try using it to hold decorative fruit, a cork collection, or anything else you want to beautifully display. Whether you're serving delicious food to your friends and family or you need a new home decor, this bowl is perfect for any use!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.