Zoro Homepage

Simply White 13 Inch Egg Serving Platter

  • Mfr # 133036.01

  • Zoro # G221736501


product price: $32.39
/ea

Key Features

Height
0.8 in
Material
Porcelain
Color
White
Overall Width
13.25 in
Length
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133036.01
Zoro #
G221736501
UPC #
658580756833
Country of Origin
China

Dimensions

Height
0.8 in
Overall Width
13.25 in
Length
13.25 in

Details

Material
Porcelain
Item
Serving Platter
Color
White

Description

This Our Table Simply White 13 Inch Egg Serving Platter is the perfect tray for any party or event. Made of solid and durable porcelain, this platter will beautifully serve and display up to 24 appetizers. The elegant and simple white glossy finish makes this great for casual and formal use. Unlike other egg platters, this one has an extra spot in the middle which can be used to fit one extra appetizer or even a small decoration of your choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.