Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simply White 13 Ounce Porcelain Sugar Bowl in White

  • Mfr # 133032.01

  • Zoro # G921736726


product price: $20.79
/ea

Key Features

Material
Porcelain
Color
White
Overall Height
4 in
Overall Width
4.5 in
Overall Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133032.01
Zoro #
G921736726
UPC #
444800413361
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
4.5 in
Overall Length
4.5 in

Details

Material
Porcelain
Color
White
Item
Porcelain Sugar Bowl

Description

The classic simplicity of this Our Table Simply White Porcelain Sugar Bowl is beautifully designed and perfect for any tablescape. Designed with a rounded bowl shape and delicate lid, this sugar bowl keeps your sugar fresh and ready to use when serving coffee or tea. Made of beautifully glazed porcelain material that is dishwasher, microwave, and oven safe for versatility and ease of use. Set this bowl out to serve sugar, spices of all kinds, and even dips or condiments!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.