Zoro Homepage

Simply White 24 Ounce Porcelain Mortar and Pestle Set

  • Mfr # 133080.01

  • Zoro # G821736635


product price: $23.65
/ea

Key Features

Color
White
Length
5.25 in
Width
5.25 in
Material
Porcelain
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133080.01
Zoro #
G821736635
UPC #
658580756802
Country of Origin
China

Dimensions

Length
5.25 in
Width
5.25 in
Height
4.5 in

Details

Color
White
Item
Mortar and Pestle
Material
Porcelain

Description

Grind up some fresh spices, salsa, and more with this Our Table Simply White Porcelain Mortar and Pestle Set. This fun piece featuring a modern and contemporary design with the word "SMASH" written on the side is a great addition to any kitchen. The porcelain mortar with wooden pestle is wide and deep allowing you to mash up generous amounts of food in its 24 oz capacity. When you're finished, the smooth glossy finish makes clean up a breeze. You'll be creating powders, pastes, and anything else you may need in a snap with this stylish mortar and pestle.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.