
Simply White 6 Piece 10.75 Inch Organic Round Porcelain Dinner Plate Set
Mfr # 133019.01
Zoro # G421736752
product price:Â $29.49
/eaKey Features
Color
White
Overall Width
10.75 in
Overall Height
0.8 in
Overall Length
10.75 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
133019.01
Zoro #
G421736752
UPC #
444800407360
Country of Origin
China
Dimensions
Overall Width
10.75 in
Overall Height
0.8 in
Overall Length
10.75 in
Details
Item
Dinner Plate Set
Color
White
Material
Porcelain
Description
Enjoy a delicious meal with these Our Table Simply White 6 Piece 10.75 Inch Organic Round Porcelain Dinner Plates. The durable and sleek porcelain construction makes these dishwasher, microwave, and even oven safe so they're perfect for a variety of uses. The simple and modern glossy white color will easily fit in with your existing kitchenware and the subtle organic texture gives them a unique look. Whatever you have planned for dinner, these are great for all your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.