Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simply White 6 Piece 26 Ounce Fine Ceramic Square Soup Bowl Set in White

  • Mfr # 133037.01

  • Zoro # G121738759


product price: $31.19
/ea

Key Features

Color
White
Material
Ceramic
Overall Width
6.75 in
Overall Length
6.75 in
Overall Height
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133037.01
Zoro #
G121738759
UPC #
444800406752
Country of Origin
China

Dimensions

Overall Width
6.75 in
Overall Length
6.75 in
Overall Height
2.75 in

Details

Color
White
Item
Bowl Set
Material
Ceramic

Description

Experience the perfect blend of elegance and functionality with the Our Table Simply White 6 Piece 26 Ounce Fine Ceramic Square Soup Bowl Set. Crafted from high-quality fine ceramic, these bowls are designed to enhance your dining experience while offering ample capacity for your favorite soups, stews, and hearty salads. The modern square shape adds a contemporary touch to your table setting, making them suitable for both casual meals and special occasions. The timeless white finish ensures that these bowls will complement any decor and pair beautifully with your existing tableware. Durable and dishwasher safe, the Our Table Simply White Soup Bowl Set combines ease of care with a refined aesthetic, allowing you to enjoy delicious meals without the hassle of cleanup. Elevate your dining experience with this versatile and stylish set that promises to be a staple in your kitchen for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.