Simply White 6 Piece 3.75 Inch Porcelain Cups With Saucers Set

  • Mfr # 133040.02

  • Zoro # G721739729


product price:  $41.19
/ea

Key Features

Overall Width
7.6 in
Overall Height
7.6 in
Material
Porcelain
Color
White
Overall Length
13.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
133040.02
Zoro #
G721739729
UPC #
658580756956
Country of Origin
China

Dimensions

Overall Width
7.6 in
Overall Height
7.6 in
Overall Length
13.4 in

Details

Material
Porcelain
Color
White
Item
Porcelain Cups

Description

Start your morning off right with this Our Table Simply White 6 Piece 3.75 Inch Porcelain Cups With Saucers Set. The sleek white porcelain construction is durable and built to last for years of enjoyment in your kitchen. These cups and saucers are dishwasher, microwave, and oven safe making them versatile for everyday use. These short and wide cups with accompanying saucers are great for your morning cup of coffee, tea, espresso, and much more!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.