
Simply White 6 Piece 5 Inch Porcelain Round Cereal Bowl Set
Mfr # 133001.01
Zoro # G121737295
product price: $41.69
/eaKey Features
Overall Width
5 in
Overall Height
2.5 in
Overall Length
5 in
Color
White
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133001.01
Zoro #
G121737295
UPC #
658580756543
Country of Origin
China
Dimensions
Overall Width
5 in
Overall Height
2.5 in
Overall Length
5 in
Details
Item
Cereal Bowl Set
Color
White
Material
Porcelain
Description
Enjoy a delicious meal with these Our Table Simply White 6 Piece 5 Inch Porcelain Cereal Bowls. The durable and sleek porcelain construction makes these dishwasher, microwave, and even oven safe so they're perfect for a variety of uses. The simple and modern glossy white color will easily fit in with your existing kitchenware. From cereals to soups and more, these are great for all your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.