Zoro Homepage

Simply White 6 Piece 5 Inch Square Porcelain Appetizer Plate Set

  • Mfr # 133010.01

  • Zoro # G521736652


product price: $24.29
/ea

Key Features

Material
Porcelain
Overall Height
0.6 in
Overall Length
5 in
Color
White
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133010.01
Zoro #
G521736652
UPC #
658580756826
Country of Origin
China

Dimensions

Overall Height
0.6 in
Overall Length
5 in
Overall Width
5 in

Details

Material
Porcelain
Item
Appetizer Plate Set
Color
White

Description

Have a nice dinner party with these Our Table Simply White 6 Piece 5 Inch Square Porcelain Appetizer Plates. Made of durable and versatile porcelain, these dishes are dishwasher, microwave, and oven safe making them perfect for anything you choose to serve on them. At 5 inches, these plates are great for a small single portion appetizer. The smooth and sleek modern white color with the glossy finish is sure to look elegant on your dining table. Serve up some delicious side salads and finger foods on these gorgeous little appetizer plates!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.