
Simply White 6 Piece 5.5 Inch Porcelain Double Handle Bistro Bowl Set
Mfr # 133035.01
Zoro # G821736512
product price: $42.59
/eaKey Features
Overall Height
2.5 in
Overall Length
6.6 in
Overall Width
5.5 in
Material
Porcelain
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133035.01
Zoro #
G821736512
UPC #
658580756567
Country of Origin
China
Dimensions
Overall Height
2.5 in
Overall Length
6.6 in
Overall Width
5.5 in
Details
Material
Porcelain
Item
Bowl Set
Color
White
Description
Enjoy a delicious dinner in these adorable Our Table Simply White 6 Piece 5.5 Inch Porcelain Double Handle Bistro Bowls. Made of durable porcelain, these sturdy dishes are dishwasher, microwave, and oven safe making them great for everyday use. The two handles at both sides offer the perfect grip for transporting these to and from the table. The sleek and clean glossy finish means these are sure to fit in beautifully with your existing kitchenware. These are just the right bowls for a fantastic batch of chili, or anything else your heart desires.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.