Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simply White 6 Piece 6 Inch Porcelain Soft Square Cereal Bowl Set

  • Mfr # 133034.01

  • Zoro # G721736513


product price: $34.15
/ea

Key Features

Color
White
Overall Length
6 in
Overall Width
6 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133034.01
Zoro #
G721736513
UPC #
669185029932
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Width
6 in

Details

Item
Cereal Bowl Set
Color
White
Material
Porcelain

Description

Enjoy a delicious meal with these Our Table Simply White 6 Piece 6 Inch Porcelain Soft Square Cereal Bowls. The durable and sleek porcelain construction makes these dishwasher, microwave, and even oven safe so they're perfect for a variety of uses. The simple and modern glossy white color will easily fit in with your existing kitchenware and the soft square shape gives a contemporary feel. From cereals to soups and more, these are great for all your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.