
Simply White 6 Piece 6 Inch Round Porcelain Bowl Set in White
Mfr # 135771.06
Zoro # G621738303
product price:Â $29.49
/eaKey Features
Material
Porcelain
Overall Height
2.5 in
Overall Length
6 in
Overall Width
6 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
135771.06
Zoro #
G621738303
UPC #
444800825591
Country of Origin
China
Dimensions
Overall Height
2.5 in
Overall Length
6 in
Overall Width
6 in
Details
Item
Bowl Set
Material
Porcelain
Color
White
Description
Enjoy delicious meals in style with the Our Table Simply White 6 Piece 6 Inch Round Porcelain Bowl Set. The durable and sleek porcelain construction makes these dishwasher, microwave safe for everyday use. The simple and modern glossy white color will easily fit in with your existing kitchenware. From cereals to soups and more, these are great for all your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.