Simply White 6 Piece 6.25 Inch Organic Texture Porcelain Cereal Bowl Set
- Mfr # 133014.01
- Zoro # G121736915
product price:Â
$
38.19
/ea
Key Features
Overall Height
2.5 in
Color
White
Overall Width
6.25 in
Overall Length
6.25 in
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 133014.01
- Zoro #
- G121736915
- UPC #
- 658580756505
- Country of Origin
- China
Dimensions
- Overall Height
- 2.5 in
- Overall Width
- 6.25 in
- Overall Length
- 6.25 in
Details
- Item
- Cereal Bowl Set
- Color
- White
- Material
- Porcelain
Description
Enjoy a delicious meal with these Our Table Simply White 6 Piece 6.25 Inch Organic Texture Porcelain Cereal Bowls. The durable and sleek porcelain construction makes these dishwasher, microwave, and even oven safe so they're perfect for a variety of uses. The simple and modern glossy white color will easily fit in with your existing kitchenware and the subtle organic texture gives them a unique look. From cereals to soups and more, these are great for all your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.