Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simply White 6 Piece 7.25 Inch Porcelain Deep Bowl Set

  • Mfr # 133044.01

  • Zoro # G921739222


product price: $52.15
/ea

Key Features

Overall Width
7.25 in
Color
White
Overall Length
7.25 in
Material
Porcelain
Overall Height
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133044.01
Zoro #
G921739222
UPC #
444800406769
Country of Origin
China

Dimensions

Overall Width
7.25 in
Overall Length
7.25 in
Overall Height
3.75 in

Details

Item
Bowl Set
Color
White
Material
Porcelain

Description

Serve your favorite soups, cereals, and other dishes in these Our Table Simply White 6 Piece 7.25 Inch Porcelain Deep Bowl Set. Standing at 3.75" deep, these large bowls are perfect for a hefty serving of any dish of your choice. Made from durable porcelain, these dishes are dishwasher, microwave, and oven safe making them versatile and convenient for everyday use. The plain, sleek white color will blend in great with any of your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.