Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simply White 6 Piece 8 Inch Square Fine Ceramic Salad Plate Set in White

  • Mfr # 133025.01

  • Zoro # G221736877


product price: $24.29
/ea

Key Features

Overall Length
8 in
Material
Ceramic
Color
White
Overall Height
1 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133025.01
Zoro #
G221736877
UPC #
658580756444
Country of Origin
China

Dimensions

Overall Length
8 in
Overall Height
1 in
Overall Width
8 in

Details

Item
Salad Plate Set
Material
Ceramic
Color
White

Description

Style the dinner table with the Our Table Simply White 6 Piece 8 Inch Square Fine Ceramic Salad Plate Set. Its simple soft square design better accentuates the colors and textures of ingredients plated on top. The white color can be paired with any table setting aesthetic. It's made of durable fine ceramic, suitable for dishwashers, microwaves, and oven use. Plate vibrant dinner salads, fruit platters, or serve decadent desserts for the family to enjoy!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.