Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simply White 6 Piece Round Porcelain Footed Egg Cup Set

  • Mfr # 133026.01

  • Zoro # G221736471


product price: $22.75
/ea

Key Features

Overall Width
1.85 in
Overall Length
2.8 in
Color
White
Overall Height
1.85 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133026.01
Zoro #
G221736471
UPC #
658580756390
Country of Origin
China

Dimensions

Overall Width
1.85 in
Overall Length
2.8 in
Overall Height
1.85 in

Details

Color
White
Material
Porcelain
Item
Cup Set

Description

Display the perfect soft boiled egg in these Our Table Simply White 6 Piece Porcelain Footed Egg Cups. These cups are made from beautiful and durable porcelain that will last for years of use. The sleek white color is simple and will easily match your existing tableware. Used as a decoration or to eat soft boiled eggs, these cups are just what you've been looking for!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.