Zoro Homepage

Simply White 6 Piece Teapot Ceramic Tea Bag Caddy Dish Set in White

  • Mfr # 133050.01

  • Zoro # G121736700


product price: $22.75
/ea

Key Features

Width
3.5 in
Color
White
Length
4.6 in
Height
0.75 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133050.01
Zoro #
G121736700
UPC #
658580756703
Country of Origin
China

Dimensions

Width
3.5 in
Length
4.6 in
Height
0.75 in

Details

Color
White
Item
Tea Bag Caddy
Material
Ceramic

Description

Enjoy your every day teas in piece with the Our Table Simply White 6 Piece Teapot Ceramic Tea Bag Caddy Dish Set. Featuring plates shaped as tea pots, their aesthetic matches with any tea themed moment. The fine ceramic bodies are made for everyday use, making them dishwasher safe, microwave safe, and oven safe. These small dishes have a shallow bowl like shape that is perfect for holding any used tea bags and any excess water they've soaked up. Bring out the tea caddies for a weekend brunch, for late night tea, or use them to hold small trinkets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.