Shop OUR TABLE
See all product information
Create Account
Simply White 68 Ounce Porcelain Dry Goods Canister With Air tight Lid
- Mfr # 133084.01
- Zoro # G121736533
product price:Â
$
27.99
/ea
Key Features
Overall Length (In.)
8.5 in
Overall Width (In.)
5.75 in
Color
White
Material
Porcelain
Overall Height (In.)
5.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 133084.01
- Zoro #
- G121736533
- UPC #
- 658580756628
- Country of Origin
- China
Dimensions
- Overall Length (In.)
- 8.5 in
- Overall Width (In.)
- 5.75 in
- Overall Height (In.)
- 5.75 in
Details
- Color
- White
- Material
- Porcelain
- Item
- Canister Set
Description
This Our Table Simply White 68 Ounce Porcelain Canister With Air Tight Lid is the perfect kitchen accessory you've been looking for. Made of gorgeous and durable porcelain, this canister is dishwasher safe so you can quickly and easily clean it when needed. The sleek and modern white finish paired with the simple old school writing means this canister is perfect any decor. Thanks to the air tight rubber seal, you can keep a number of items in here from sugar and flour to coffee pods and creamer singles. If you're in the market for practical and beautiful kitchen storage, look no further than this canister!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.