Zoro Homepage

Simply White Fine Ceramic 6 Piece Square Cup and Saucer Set in White

  • Mfr # 133052.02

  • Zoro # G721736476


product price: $39.89
/ea

Key Features

Overall Height
3.5 in
Material
Ceramic
Overall Width
5 in
Color
White
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133052.02
Zoro #
G721736476
UPC #
658580756680
Country of Origin
China

Dimensions

Overall Height
3.5 in
Overall Width
5 in
Overall Length
5 in

Details

Item
Square Cup
Material
Ceramic
Color
White

Description

Enjoy your morning coffee in style with the Our Table Simply White fine ceramic 6 piece cup and saucer set. The sleek and simple design of this mug and saucer set will fit right in to a variety of home and kitchen decor.This set comes with six mugs with a square to circle modern shape and six matching saucers. Constructed with fine ceramic that is dishwasher, microwave, and oven safe for no hassle clean up and easy re-heat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.