Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simply White Porcelain 11 Inch Caterer Dinner Plates, 6PK

  • Mfr # 135769.06

  • Zoro # G621736422


product price: $34.69
/pk 6, $5.78/ea

Key Features

Color
White
Overall Height
1 in
Overall Width
11 in
Overall Length
11 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135769.06
Zoro #
G621736422
UPC #
658580756482
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
11 in
Overall Length
11 in

Details

Color
White
Item
Dinner Plate Set
Material
Porcelain

Description

Throw a delightful party with these modern and minimalist Our Table Simply White Porcelain 11 Inch Caterer Dinner Plates Set of 6. Comfortably serve up to 6 people with this set of plates made from durable glossy porcelain. These dishes are microwave and dishwasher safe making them great for everyday use and super easy to clean up afterward. At an 11 inch diameter, these are perfect to hold plenty of food for your main dish. Whether you're eating in with the family or throwing a party with friends, these will make a great addition to your table!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.