Simply White Porcelain 8 Inch Caterer Salad Plates, 6PK

  • Mfr # 135770.06

  • Zoro # G521736508


product price: $24.29
/pk 6, $4.05/ea

Key Features

Overall Height
1 in
Material
Porcelain
Overall Width
8 in
Overall Length
8 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135770.06
Zoro #
G521736508
UPC #
658580756536
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
8 in
Overall Length
8 in

Details

Material
Porcelain
Item
Salad Plate Set
Color
White

Description

Throw a delightful party with these modern and minimalist Our Table Simply White Porcelain 8 Inch Caterer Salad Plates Set of 6. Comfortably serve up to 6 people with this set of plates made from durable glossy porcelain. These dishes are microwave and dishwasher safe making them great for everyday use and super easy to clean up afterward. At an 8 inch diameter, these are perfect for a delicious side salad to compliment your main meal. Whether you're eating in with the family or throwing a party with friends, these will make a great addition to your table!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.