Shop OUTDOOR EDGE

RAZORMINI Replaceable Blade Carry Knife, Stainless Steel Blade, Orange Handle

  • Mfr # RMB22-2C

  • Zoro # G523955785


product price:  $33.35
/ea
Sold in multiples of 3 for $100.05

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RMB22-2C
Zoro #
G523955785
UPC #
743404302317
Country of Origin
China

Description

The RazorMini is a sleek and versatile pocket knife built on our patented RazorSafe system, designed for those who appreciate precision and convenience. With its exceptional craftsmanship and top notch materials, this mini blade is assured to impress even the most discerning knife enthusiasts. Crafted from high-quality Japanese 420J2 stainless steel, the RazorMini's blade is a true testament to exceptional craftsmanship. This premium steel ensures optimal durability, impressive edge retention and corrosion resistance. Whether you're tackling everyday tasks or delicate cutting work, the RazorMini's blade delivers reliable and consistent performance. The RazorMini features an ergonomic handle constructed from ABS polymer, a lightweight and sturdy material renowned for its resilience and comfort. The handle's textured surface offers a secure and non-slip grip, ensuring precise control and maneuverability during use. The ABS polymer construction also contributes to the overall lightness of the RazorMini, making it effortless to carry and handle. Measuring at a compact 2.2 in, the RazorMini's blade strikes the ideal balance between practicality and versatility. This size is ideal for intricate cutting tasks, precision work and everyday carry purposes. The RazorMini's blade length allows for easy handling in tight spaces while maintaining a formidable cutting edge. With a sleek and compact design, the RazorMini boasts an overall length of 5.1 in. This compact size makes it a convenient everyday carry companion, easily fitting into pockets, backpacks or toolkits. Despite its small stature, the RazorMini never compromises on performance, delivering exceptional cutting power whenever you need it. The RazorMini is the embodiment of quality, functionality and style. Whether you're a seasoned outdoor adventurer, a dedicated craftsman or someone who simply appreciates the value of a reliable cutting tool, the RazorMini is the ideal companion for all your cutting needs. Upgrade your everyday carry arsenal and experience the precision and convenience that the RazorMini has to offer.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.