Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley System, Blue, Powder Coated

  • Mfr # OF-100-06

  • Zoro # G214534411


product price: $14,569.99
/ea
Additional $375.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Finish
Powder Coated
Features
8+ Full-Body Exercises, Adjustable weight stack, ASTM compliant weight stack system, Compact, Full body workout, Instructional placards, One (1) station, One (1) user, Tamperproof, Unique locking safety mechanism, Weatherproof
Overall Length
20 in
Overall Height
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF-100-06
Zoro #
G214534411
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
20 in
Overall Height
90 in
Overall Width
15 in
Material Thickness
0.25 in

Details

Color
Blue
Item
Pulley System
Finish
Powder Coated
Features
8+ Full-Body Exercises, Adjustable weight stack, ASTM compliant weight stack system, Compact, Full body workout, Instructional placards, One (1) station, One (1) user, Tamperproof, Unique locking safety mechanism, Weatherproof
ADA Accessibility
ADA Accessible
For Location
Indoor, Outdoor
Product Type
Pulley Station
Includes Assembly Tools
No
Assembly
Partially Assembled

Description

Pulley System, Product Type Pulley Station, Color Blue, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 90 in, Material Thickness 0.25 in, Overall Length 20 in, Overall Width 15 in, Assembly Partially Assembled, For Location Indoor, Outdoor, ADA Accessibility ADA Accessible, Includes Assembly Tools No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.