Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workout Station, Blue, Powder Coated

  • Mfr # OF-100-02

  • Zoro # G614534417


product price: $17,589.99
/ea
Additional $490.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Finish
Powder Coated
Features
11+ Full-Body Exercises, Compact, Four (4) stations, Four (4) users, Tamperproof, Weatherproof
ADA Accessibility
ADA Accessible
Overall Height
85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF-100-02
Zoro #
G614534417
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
85 in
Overall Length
65 in
Overall Width
80 in
Material Thickness
0.25 in

Details

Color
Blue
Item
Workout Station
Finish
Powder Coated
Features
11+ Full-Body Exercises, Compact, Four (4) stations, Four (4) users, Tamperproof, Weatherproof
ADA Accessibility
ADA Accessible
Product Type
Workout Station
For Location
Indoor, Outdoor
Assembly
Partially Assembled
Includes Assembly Tools
No

Description

Workout Station, Product Type Workout Station, Color Blue, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 85 in, Material Thickness 0.25 in, Overall Length 65 in, Overall Width 80 in, Assembly Partially Assembled, For Location Indoor, Outdoor, ADA Accessibility ADA Accessible, Includes Assembly Tools No, Features 11+ Full-Body Exercises, Compact, Four (4) stations, Four (4) users, Tamperproof, Weatherproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.