Workout Station, Blue, Powder Coated
Mfr # OF-100-03
Zoro # G214534398
product price: $13,219.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
Key Features
Color
Blue
Features
11+ Full-Body Exercises, can withstand any climate and environment, easy installation, zero maintenance requirements, Four (4) stations, Four (4) users, Full body workout, No moving parts, Tamperproof, Weatherproof
Finish
Powder Coated
Overall Length
65 in
For Location
Indoor, Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OF-100-03
Zoro #
G214534398
UPC #
-
Country of Origin
Canada
Dimensions
Overall Length
65 in
Overall Height
85 in
Overall Width
80 in
Material Thickness
0.25 in
Details
Color
Blue
Item
Workout Station
Features
11+ Full-Body Exercises, can withstand any climate and environment, easy installation, zero maintenance requirements, Four (4) stations, Four (4) users, Full body workout, No moving parts, Tamperproof, Weatherproof
Finish
Powder Coated
For Location
Indoor, Outdoor
ADA Accessibility
ADA Accessible
Product Type
Multigym
Assembly
Partially Assembled
Includes Assembly Tools
No
Description
Workout Station, Product Type Multigym, Color Blue, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 85 in, Material Thickness 0.25 in, Overall Length 65 in, Overall Width 80 in, Assembly Partially Assembled, For Location Indoor, Outdoor, ADA Accessibility ADA Accessible, Includes Assembly Tools No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.