Workout Station, Blue, Powder Coated
Mfr # OF-100-04
Zoro # G114534382
product price: $6,309.99
/eaKey Features
Color
Blue
Finish
Powder Coated
Features
Compact, Durable, Five (5) exercises, Four (4) stations, Four (4) users, Heavy-duty, Maintenance-free, Tamperproof, Vandal-proof design, Weatherproof, Without moving parts
Overall Length
57 in
Product Type
Multigym
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OF-100-04
Zoro #
G114534382
UPC #
-
Country of Origin
Canada
Dimensions
Overall Length
57 in
Overall Width
54 in
Overall Height
85 in
Material Thickness
0.25 in
Details
Color
Blue
Item
Workout Station
Finish
Powder Coated
Features
Compact, Durable, Five (5) exercises, Four (4) stations, Four (4) users, Heavy-duty, Maintenance-free, Tamperproof, Vandal-proof design, Weatherproof, Without moving parts
Product Type
Multigym
ADA Accessibility
ADA Accessible
For Location
Indoor, Outdoor
Includes Assembly Tools
No
Assembly
Partially Assembled
Description
Workout Station, Product Type Multigym, Color Blue, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 85 in, Material Thickness 0.25 in, Overall Length 57 in, Overall Width 54 in, Assembly Partially Assembled, For Location Indoor, Outdoor, ADA Accessibility ADA Accessible, Includes Assembly Tools No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.