Workout Station Set, Blue, Powder Coated
Mfr # OF-400-02
Zoro # G214534527
product price: $54,149.99
/eaKey Features
Color
Blue
Finish
Powder Coated
Features
39+ Full-Body Exercises, Compact, Eight (8) stations, Eight (8) users, Sized for ASTM, Tamperproof, Weatherproof
For Location
Outdoor
Product Type
Workout Station Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OF-400-02
Zoro #
G214534527
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height
85 in
Overall Width
336 in
Overall Length
348 in
Material Thickness
0.25 in
Details
Color
Blue
Item
Workout Station Set
Finish
Powder Coated
Features
39+ Full-Body Exercises, Compact, Eight (8) stations, Eight (8) users, Sized for ASTM, Tamperproof, Weatherproof
For Location
Outdoor
Product Type
Workout Station Set
ADA Accessibility
ADA Accessible
Assembly
Partially Assembled
Includes Assembly Tools
No
Description
Workout Station Set, Product Type Workout Station Set, Color Blue, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 85 in, Material Thickness 0.25 in, Overall Length 348 in, Overall Width 336 in, Assembly Partially Assembled, For Location Outdoor, ADA Accessibility ADA Accessible, Includes Assembly Tools No, Features 39+ Full-Body Exercises, Compact, Eight (8) stations, Eight (8) users, Sized for ASTM, Tamperproof, Weatherproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.