Shop OUTDOOR LAMP
See all product information
Create Account
WM6-WHT Wall Mount 6 Bar Towel Rack; White
- Mfr # WM6-WHT
- Zoro # G703879559
product price:Â
$
70.29
/ea
Key Features
Bar Length
6 in
Material
PVC
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WM6-WHT
- Zoro #
- G703879559
- UPC #
- 734236300183
- Country of Origin
- China
- Item
- Towel Rack
- Material
- PVC
- Color
- White
Dimensions
- Bar Length
- 6 in
Description
Features
- Made of high-quality, furniture grade PVC
- Will not rust, crack, discolor or rot
- Sturdy design allows it to hold full-size pool towels
- All mounting hardware is included
- (3) Fully adjustable 17" arms
- Color: White
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.