Shop OUTDOORS UNLIMITED
See all product information
Create Account
5 N' One Drink Holder - Chrome
Mfr # 20669
Zoro # G115810898
original price:Â $37.25 , new price: $33.55 , 9 percent off
new price:Â $33.55
/eaKey Features
Depth
15.75 in
Length
15.75 in
Color
Gray
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20669
- Zoro #
- G115810898
- UPC #
- 694226206690
- Country of Origin
- China
Dimensions
- Depth
- 15.75 in
- Length
- 15.75 in
Details
- Color
- Gray
- Material
- Steel
Description
The Outdoors Unlimited 5 N' One Drink Holder accommodates either a magnum or standard bottle of wine. The outer ring accommodates two stemmed wine glasses and/or two slots for cups, mugs, bottles, or cans. Easy to set up and to take down. Assembled dimensions: 17 width x 22 height x 17 depth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.