Zoro Homepage

Griddle N Hitch

  • Mfr # 62320

  • Zoro # G715958532


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Length
33 in
Material
Steel
Color
Black
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62320
Zoro #
G715958532
UPC #
694226623206
Country of Origin
United States

Dimensions

Length
33 in
Depth
12 in

Details

Material
Steel
Color
Black

Description

Outdoors Unlimited's Griddle N Hitch offers a steel arm and platform accommodates a 17 and 22 griddle to make a great tailgating or camping experience. Easy to assemble, the Griddle N Hitch becomes the outdoor kitchen piece for breakfast, lunch, and dinner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.