
Griddle N Stow
Mfr # 20202
Zoro # G016559773
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Depth
13 in
Length
34 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20202
Zoro #
G016559773
UPC #
694226202029
Country of Origin
United States
Dimensions
Depth
13 in
Length
34 in
Details
Material
Steel
Color
Black
Description
Outdoors Unlimited's 20202 Griddle N Stow features a swinging steel arm and platform that attaches to a 4 square bumper. The platform has predrilled holes that accommodate a 17 or 22 griddles, by far the most popular sizes among consumers. In addition to offering a secure operating station to griddle outside. It has a steel flange that prevents the arm from sliding back and hitting the coach. It also has a locking pin that secures the arm to the coach. For safety reasons the griddle must be removed from the platform to safely secure in a locked mode for transport. The griddle should never be left on the piece in a transit mode.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.