AC-Safe EconomyPlus 15 in. W X 24 in. H X 1/4 in. D Polyester 17 MERV Air Conditioner Filter 1 pk

  • Mfr # AC-302

  • Zoro # G300464288


product price:  $6.89
/ea

Key Features

Color
Brown
Compatible With
Air Conditioner
Product Type
Air Filter
Usage
Remove Dust, Remove Airborne Particles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC-302
Zoro #
G300464288
UPC #
610635003026
Country of Origin
United States

Details

Item
Air Filter
Color
Brown
Compatible With
Air Conditioner
Product Type
Air Filter
Usage
Remove Dust, Remove Airborne Particles

Description

Help protect your air conditioner with the AC-Safe Economy Plus Air Conditioner Filter. The non-woven polyester construction helps trap dust and airborne particles. It rinses clean for easy reusability.


  • • Replace the entire filter or cut to repair damaged filter frames
  • • Constructed of non-woven polyester material
  • • Traps most dust and airborne particles
  • • Rinses clean for reusability
  • • Easy cut-to-fit installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.