Shop OUTLAW CUES
Create Account
- 29 18 oz.
- Mfr # OL29 18.0
- Zoro # G924188256
product price:Â
$
317.99
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
- OL29 18.0
- Zoro #
- G924188256
- UPC #
- -
- Country of Origin
- China
Description
Features Tip - 13 mm. medium-hard Triangle tip.. Ferrule - Ivorene-3 fiber linen.. Shaft - 29 in. hard rock Maple, 10 - 12 in. pro taper, brass insert.. Joint - Piloted.. Pin - Stainless Steel 5/16 x 18.. Rings - None.. Collar - Stainless Steel.. Forearm - Brown stained Maple with designs "branded" by hand using a blowtorch.. Wrap - Two toned stacked saddlebag leather wrap.. Sleeve - Brown stained maple with designs "branded" by hand using a blowtorch.. Plate - Stainless steel with etched Outlaw logo.. Bumper - Black rubber.. Weight Adjustable - Yes- Outlaw weight bolt.. 18.0.. Item Weight - 1.4 lbs..