Shop OUTLAW CUES
Create Account
OL42 19.0 Outlaw Pool Cue
- Mfr # OL42 19.0
- Zoro # G724188173
product price:Â
$
308.99
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
- OL42 19.0
- Zoro #
- G724188173
- UPC #
- -
- Country of Origin
- China
Description
Features Ferrule - 1 in. Ivorene-3 ferrule. Shaft - 29 in. hard rock maple, 10 - 12 in. pro taper, thin black composite ring, and a piloted brass insert. Collar - Stainless Steel collar. Joint - Piloted stainless steel 5/16 18 pin. Forearm - Brown stained Maple with longhorn skull and tribal inspired designs "branded" by hand using a blowtorch. Wrap - Two-toned brown stacked leather wrap. Sleeve - Brown stained Maple with longhorn and tribal inspired designs "branded" by hand using a blowtorch. Butt Plate - Stainless steel with etched Outlaw logo. Bumper - Black rubber. Size - 13 mm.. Item Weight - 19 oz..