Zoro Homepage

10 ft x 10 ft Tarp, Orange

  • Mfr # 910-000500

  • Zoro # G604987537


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Finished Size
10 ft x 10 ft
Color
Orange
Tarp Finished Length
10 ft
Tarp Finished Width
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-000500
Zoro #
G604987537
UPC #
858928004255
Country of Origin
China

Dimensions

Finished Size
10 ft x 10 ft
Tarp Finished Length
10 ft
Tarp Finished Width
10 ft

Details

Color
Orange
Item
Tarp

Description

The outpak sling tarp is a multi-use tarp for lifting washouts, debris cleanup and product transport. The 10'x10' sturdy woven polypropylene tarp has eight 5 to 1 safe working load lifting straps, making it capable of holding, carrying or dragging up to 4,000lbs. Great for construction sites, landscape projects, home yard cleanup and diy projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.