Sling Tarp, 10 ft x 10 ft, Orange, Woven Polypropylene

  • Mfr # 910-00050-6

  • Zoro # G901790298


product price: $477.99
/pk 6, $79.67/ea
Free Shipping & Returns

Key Features

Finished Size
10 ft x 10 ft
Color
Orange
Tarp Material
Woven Polypropylene
Tarp Finished Length
10 ft
Tarp Finished Width
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-00050-6
Zoro #
G901790298
UPC #
-
Country of Origin
China

Dimensions

Finished Size
10 ft x 10 ft
Tarp Finished Length
10 ft
Tarp Finished Width
10 ft

Details

Color
Orange
Tarp Material
Woven Polypropylene
Item
Sling Tarp

Description

Outpak Sling Tarp,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.