This item is Discontinued.

Outwater Round Standoffs, 1 in Bd L, Aluminum 1 in OD 3P1.56.00472

This item is Discontinued.

Outwater

Round Standoffs, 1 in Bd L, Aluminum 1 in OD (Discontinued)

Mfr # 3P1.56.00472
Zoro # G608368219
UPC # 840088726696
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3P1.56.00472
Zoro #
G608368219
UPC #
840088726696
Country of Origin
China

Dimensions

Body Length
1 in
Outside Diameter
1 in

Details

Item
Round Standoffs
Standoff Material
Aluminum
System of Measurement
Inch

Description

20 by Outwater

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.