This item is Discontinued.

This item is Discontinued.
Round Standoffs, 1/2 in Bd L, Aluminum 1/2 in OD (Discontinued)
Mfr #
3P1.56.00263
Zoro #
G808368460
UPC # 840088724609
Country of Origin China
Category Round Standoffs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3P1.56.00263
Zoro #
G808368460
UPC #
840088724609
Country of Origin
China
Dimensions
Body Length
1/2 in
Outside Diameter
1/2 in
Details
Item
Round Standoffs
Standoff Material
Aluminum
System of Measurement
Inch
Description
of 8 by Outwater
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.