This item is Discontinued.

Outwater Round Standoffs, 3/4 in Bd L, Aluminum Black, 1/2 in OD 3P1.56.00291

Round Standoffs, 3/4 in Bd L, Aluminum Black, 1/2 in OD (Discontinued)

  • Mfr # 3P1.56.00291
  • Zoro # G508368258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3P1.56.00291
Zoro #
G508368258
UPC #
840088724883
Country of Origin
China

Dimensions

Body Length
3/4 in
Outside Diameter
1/2 in

Details

Item
Round Standoffs
Standoff Material
Aluminum
Standoff Finish
Black
System of Measurement
Inch

Description

Sign Standoff 1/2 Diameter x 3/4 Barrel Length Black Aluminum Eco Series Easy Fasten Standoff Pack of 8 by Outwater

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.