This item is Discontinued.

Outwater Round Standoffs, 4 in Bd L, Chrome, 3/4 in OD 3P1.56.00228

Round Standoffs, 4 in Bd L, Chrome, 3/4 in OD (Discontinued)

  • Mfr # 3P1.56.00228
  • Zoro # G608368691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3P1.56.00228
Zoro #
G608368691
UPC #
840088724258
Country of Origin
China

Dimensions

Body Length
4 in
Outside Diameter
3/4 in

Details

Item
Round Standoffs
Standoff Finish
Chrome
System of Measurement
Inch

Description

Sign Standoff 3/4 Diameter x 4 Barrel Length Polished Chrome Cone Topped Series Secure Fasten Standoff Pack of 20 by Outwater

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.