Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oval Charging Adapter, Material Metal LS-S-10560

Charging Adapter, Material Metal (Discontinued)

  • Mfr # LS-S-10560
  • Zoro # G2883507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-S-10560
Zoro #
G2883507
UPC #
-
Country of Origin
United States

Dimensions

Size/Description
1 in

Details

Item
Charging Adapter
Material
metal
For Use With
Oval Brand Fire Extinguisher
Color
Gray
Accessory Type
Charging Adapter

Description

Charging Adapter, For Use With Oval Brand Fire Extinguisher, Color Gray, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.