Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher Cabinet, 29.125" O.H

  • Mfr # CSST-010100

  • Zoro # G309192724


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Self-Adjusting Roller Catches, 22-gauge Tub with White Powder Coated Finish
Includes Mounting Hardware
No
Lock Type
Non-Locking
Features
Door Opens 180 Degrees , For Use with 10J-ABC Extinguisher Only
For Location
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSST-010100
Zoro #
G309192724
UPC #
-
Country of Origin
Canada

Dimensions

Inside Height
28.875 in
Overall Depth
4 in
For Wall Opening Width
14.125 in
Inside Width
14 in
For Wall Opening Height
29 in
Overall Height
29.125 in
Inside Depth
3.875 in
Overall Width
14.25 in

Details

Includes
(2) Self-Adjusting Roller Catches, 22-gauge Tub with White Powder Coated Finish
Includes Mounting Hardware
No
Lock Type
Non-Locking
Features
Door Opens 180 Degrees , For Use with 10J-ABC Extinguisher Only
For Location
Indoor
Color
White
Window Material
Acrylic
Viewing Window
Yes
Legend
None
For Tank Weight
10 lb
Item
Fire Extinguisher Cabinet
Mount Type
Surface
Standards
ADA 2010, ANSI/ICC A117.1
Break-Glass Window
No
Housing Material
Steel
Housing Material Finish
Powder Coated
For Number of Extinguishers
1
Includes Break-Glass Tool
No

Description

Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, For Tank Weight 10 lb, Housing Material Steel, Mount Type Surface, Mounting Location Wall, Overall Height 29.125 in, Overall Width 14.25 in, Features Door Opens 180 Degrees , For Use with 10J-ABC Extinguisher Only, For Number of Extinguishers 1, For Wall Opening Height 29 in, For Wall Opening Width 14.125 in, Housing Color White, Housing Material Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.