Zoro Homepage

Fire Extinguisher Cabinet, 31" O.H, 16"O.W

  • Mfr # CRLRST-010700

  • Zoro # G409768973


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Standards
ADA 2010, ANSI/ICC A117.1
Overall Depth
3.56 in
Mount Type
Recessed
For Number of Extinguishers
1
Legend
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRLRST-010700
Zoro #
G409768973
UPC #
-
Country of Origin
Canada

Dimensions

Overall Depth
3.56 in
For Wall Opening Width
13 in
Inside Depth
3.5 in
Overall Height
31 in
Inside Width
12 in
Overall Width
16 in
For Wall Opening Depth
3.25 in
Inside Height
27 in
For Wall Opening Height
28 in

Description

Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, For Tank Weight 10 lb, Housing Material Steel, Mount Type Recessed, Mounting Location Wall, Overall Height 31 in, Overall Width 16 in, Features Door Opens 180 Degrees , For Use with 10J-ABC Extinguisher Only, For Number of Extinguishers 1, For Wall Opening Depth 3.25 in, For Wall Opening Height 28 in, For Wall Opening Width 13 in, Housing Color White, Housing Material Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.