Locking Pull Pin, SS Material, PK10
Mfr # LS-C-60530-10
Zoro # G2883242
product price: $36.99
/pk 10, $3.70/eaKey Features
Material
Stainless Steel
For Use With
Low-Profile Fire Extinguisher
Color
Gray
Size/Description
1 in
Product Type
Locking Pull Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS-C-60530-10
Zoro #
G2883242
UPC #
-
Country of Origin
United States
Dimensions
Size/Description
1 in
Accessory Connection Size
1 in
Details
Item
Locking Pull Pin
Material
Stainless Steel
For Use With
Low-Profile Fire Extinguisher
Color
Gray
Product Type
Locking Pull Pin
Description
Locking Pull Pin, For Use With Low-Profile Fire Extinguisher, Product Type Locking Pull Pin, Accessory Connection Size 1 in, Color Gray, Material Stainless Steel, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.