Zoro Homepage

Service Wrench, SS Material, PK5

  • Mfr # LS-C-10557-5

  • Zoro # G2883330


product price: $93.39
/pk 5, $18.68/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Use With
Low-Profile Fire Extinguisher
Color
Gray
Size/Description
1 in
Product Type
Service Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-C-10557-5
Zoro #
G2883330
UPC #
-
Country of Origin
United States

Dimensions

Size/Description
1 in
Accessory Connection Size
1 in

Details

Item
Fire Extinguisher Wrench
Material
Stainless Steel
For Use With
Low-Profile Fire Extinguisher
Color
Gray
Product Type
Service Wrench

Description

Fire Extinguisher Wrench, For Use With Low-Profile Fire Extinguisher, Product Type Service Wrench, Accessory Connection Size 1 in, Color Gray, Material Stainless Steel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.