Ultra 3X Motion Activated LED Light with Remote

  • Mfr # OLU-CD4

  • Zoro # G216251033


product price:  $23.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OLU-CD4
Zoro #
G216251033
UPC #
852604006779
Country of Origin
China

Description

Height: 1 *Length: 5.5 *Material: *Number in Package: 1 *Product Type: LED Light with Remote *Sub Brand: Ultra 3X *Brand Name: Over Lite *Theme: Motion Activated *Width: 5.5 *Color: White Actual Color Temperature: 6500 K *Color Temperature: 6500 kelvin *Average Life: 50000 hr. *Color Temperature: Day Light *Lumens Brightness: 250 lumen *Power Type: Battery Operated *Indoor/Outdoor: Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.