Zoro Homepage

10.5W 3000K 90CRI Dimmable PAR30 LED Light Blub, Soft White, 6PK

  • Mfr # 631

  • Zoro # G615853210


product price: $48.25
/pk 6, $8.04/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631
Zoro #
G615853210
UPC #
879939006311
Country of Origin
China

Description

Features -Dimmable PAR30 LED Light Blub -Instant on light -Instantly bright and color stability -Low energy consumption saves up to 80% in energy cost -Direct Replacement and easy to fit -Environmental friendly - mercury & lead -Best suitable for Residential/Commercial applications -Smooth Dimming range from 10% -100% -Significantly reduces maintenance cost -Suitable for Damp Location -Pack of 6 Specifications - Color: Soft White - Color Rendering Index: 90CRI - Color Temparature: 3000K - Wattage: 10.5 watt - Equivalent Incand. Replacement: =75W - Input Voltage V: 120V - Weight: 0.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.