
11W 5000K 90CRI PAR30 Long Neck Dimmable Flood-Daylighted Light Bulb, 6PK
Mfr # 693
Zoro # G316151165
product price: $44.99
/pk 6, $7.50/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
693
Zoro #
G316151165
UPC #
879939006939
Country of Origin
China
Description
Overdrive Energy star qualified High CRI LED PAR bulbs in PAR20 PAR30 and PAR38 models having a 40 degree beam angle. These are perfect replacement of Incandescent PARs as they provide high quality light in retail recessed residential track light and architectural segment. Low energy consumption saves up to 80% energy cost and designed for long product life. Features -PAR30 Long Neck Dimmable Flood-Daylighted Light Bulb -Instant on light -Instantly bright and color stability over lifetime of product -Low energy consumption saves up to 80% in energy cost -Direct replacement and easy to fit -Environmental friendly - mercury free and lead free -Best suitable for Residential /Commercial applications -Smooth Dimming range from 10%-100% -Significantly reduces maintenance cost -Suitable for Damp Location-Pack of 6 Specifications - Color Rendering Index: 90CRI - Color Temparature: 5000K - Wattage: 11 watt - Weight: 0.48 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.