Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60W E39 LED Low Bay Reflector Bulb

  • Mfr # 667

  • Zoro # G715831453


product price: $59.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667
Zoro #
G715831453
UPC #
879939006670
Country of Origin
China

Description

Features -E39 LED Low Bay Reflector Bulb -Instant on light -Instantly bright and color stability -Low energy consumption saves up to 80% in energy cost -Direct Replacement and easy to fit -Environmental friendly - mercury & lead -Reflector to reduce the beam angle -Light Weight special heat sink -Universal Voltage range 120V-277V Specifications - Wattage: 60 watt - Equivalent HID/MH Replacement =175W - Weight: 1.94 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.